Zoro Homepage

Moisture Meter, Pin, 2inDepth

  • Mfr # 9341-50

  • Zoro # G3154690


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Batteries
Display
Digital
Features
Auto Power Off
Moisture Content
0% to 60%
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9341-50
Zoro #
G3154690
UPC #
-
Country of Origin
China

Dimensions

Maximum Measurement Depth
2 in
Battery Size
AAA

Details

Item
Moisture Meter
Includes
(2) Batteries
Display
Digital
Features
Auto Power Off
Moisture Content
0% to 60%
Battery Type
AAA
Temp. Range (F)
14 Degrees to 122 Degrees F
Sensor Type
Pin
Special Features
Automatic Power Off, Maximum and Minimum Modes, Measuring Depth: 0 to 50 mm
Humidity Range (% RH)
0% to 100% RH
Moisture Content Accuracy
+/-2%
For Use With
Brick, Hard Gypsum, Mixed Mortar, Smooth Cement, Wood
Dew Point Range (F)
14 Degrees to 122 Degrees F
Product Type
Moisture Meter
Maximum Dew Point Measured
122 Degrees F
Maximum Pin Wood Measurement
60 %
Number of Batteries Required
2
Minimum Pin Wood Measurement
0 %
Minimum Dew Point Measured
14 Degrees F
Minimum Operating Temperature
14 Degrees F
Probes Included
Impact Pin
Maximum Relative Humidity Measured
100 %
Maximum Operating Temperature
122 Degrees F
Maximum Temperature Measured
122 Degrees F
Batteries Included
Yes
Compatible Material
Brick, Drywall, Mortar, Cement, Wood
Display Type
Digital
Minimum Relative Humidity Measured
0 %
Calibration Certificate Type
Not Certified
Minimum Temperature Measured
14 Degrees F
Includes Remote Probe
No Remote Probe Included
Alert Type
Digital Display
Maximum Pin Non-Wooden Building Material Measurement
60 %
Parameters Measured
Dew Point
Minimum Pin Non-Wooden Building Material Measurement
0 %

Description

Moisture Meter, Alert Type Digital Display, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface Not Applicable, Features Auto Power Off, Maximum Measurement Depth 2 in, Maximum Pin Non-Wooden Building Material Measurement 60 Percent, Maximum Pin Wood Measurement 60 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.