Zoro Homepage

N

  • Mfr # 2931-D3000BE

  • Zoro # G516282690


product price: $3,275.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length Inches Measured - Minimum
0 in
Length Inches Measured - Maximum
120 in
Measurement Type
Cylindrical Workpiece Length, Hole Distance, Inside Diameter, Outside Diameter
Depth Inches Measured - Maximum
8 in
Depth Inches Measured - Minimum
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2931-D3000BE
Zoro #
G516282690
UPC #
-
Country of Origin
China

Dimensions

Length Inches Measured - Minimum
0 in
Length Inches Measured - Maximum
120 in
Depth Inches Measured - Maximum
8 in
Depth Inches Measured - Minimum
0 in

Details

Item
N
Measurement Type
Cylindrical Workpiece Length, Hole Distance, Inside Diameter, Outside Diameter
Included Indicator
No Indicator Included
Included Certification
No Certification
Repeatability
0.0012

Description

N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.