Zoro Homepage

Non-Rotating Spindle Disk Micrometer

  • Mfr # 3294-4

  • Zoro # G0134913


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
3 to 4"
Features
Measure Root Tangent Length of Gear, Non-rotating Spindle
Includes
Setting Standards
Spindle
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3294-4
Zoro #
G0134913
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.31 in
Dimension Type
Inch
Spindle Diameter1
0.31 in

Details

Item
Disk Micrometer
Resolution
0.0001"
Range
3 to 4"
Features
Measure Root Tangent Length of Gear, Non-rotating Spindle
Includes
Setting Standards
Spindle
Disc
Anvil
Disc
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
SPC Output
No
Anvil Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Thimble Type
Ratchet
Anvil Shape
Flat
Maximum Measurement - Inch
4 in
Minimum Measurement - Inch
3 in
Accuracy
+/-0.0002 in
Inches Measured - Maximum
4 in
Inches Measured - Minimum
3 in
Operation Type
Mechanical
Rotating Spindle
No
Included Certification
Not Included

Description

If you are working on a project that requires precise measurements, the Insize 3294-4 Non-Rotating Spindle Disk Micrometer is the tool for you. It can be used to measure the root tangent length of gears. The non-rotating spindle allows you to take accurate measurements without having to reorient the spindle. It has a range of 3 to 4" and comes with a lock nut type lock nut for added security. The 0.0001" resolution means you will get precise results every time. This disk micrometer features a ratchet thimble and an anvil made of steel. If your work demands precision, this Insize Disk Micrometer is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.