Pin Gage Handle
Mfr # 7342-M3
Zoro # G116114292
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Includes
Clamping Range :0.501" to 0.625"
Single End or Double End
Double End
Compatible Gauge Diameter Range - Maximum
0.501 in
For Gauge Type
Pin Gage
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7342-M3
Zoro #
G116114292
UPC #
-
Country of Origin
China
Dimensions
Compatible Gauge Diameter Range - Maximum
0.501 in
Compatible Gauge Diameter Range - Minimum
0.625 in
Details
Includes
Clamping Range :0.501" to 0.625"
Item
Pin Gage Handle
Single End or Double End
Double End
For Gauge Type
Pin Gage
Handle Color
Yellow
Description
Pin Gage Handle, For Gauge Type Pin Gage, Handle Color Yellow, Includes Clamping Range :0.501 In. to 0.625 In., Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.