Zoro Homepage

Radius Gage, Range 13/64 to 27-1/2"

  • Mfr # 2183

  • Zoro # G6539747


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Case
Gauges per Set
1
Finish
Uncoated
Accuracy (In.)
+/-0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2183
Zoro #
G6539747
UPC #
-
Country of Origin
China

Dimensions

Radius Measured - Maximum
35.83 in
Radius Measured - Minimum
0.2 in

Details

Item
Digital Radius Gauge
Material
Steel
Includes
Case
Gauges per Set
1
Finish
Uncoated
Accuracy (In.)
+/-0.01
Range (In.)
13/64 to 27-1/2
Configuration
Concave and Convex Radii
Number of Pieces
2
Minimum Measurement - Inch
0.2 in (External), 0.3 in (Internal)
Range
0.2 in to 35.83 in / 5 mm to 910 mm (External), 0.3 in to 35.83 in / 7 mm to 910 mm (Internal)
Accuracy
+/-0.01 in
Maximum Measurement - Inch
35 13/16 in
Operation Type
Digital

Description

When you need to measure the radius of a large variety of items, the InSize 2183 Radius Gage is what you need. This digital radius gauge measures in both external and internal dimensions. It has a range of 0.2 in and 0.3 in. The concave and convex radii are between 13/64" to 27 1/2". The maximum measurement is 35 13/16". This tool comes with one set containing one gauge. When it comes to getting accurate measurements, you will definitely want to equip yourself with the InSize 2183 Radius Gage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.