Scriber, 9-1/4" Overall Length, Steel
Mfr # 7230
Zoro # G6286399
product price: $8.79
/eaKey Features
Point Type
Straight
Magnet End
No
Handle Material
Steel
Threaded Points
No
Tip Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7230
Zoro #
G6286399
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
9 1/4 in
Handle Dia. (In.)
5/16 in
Overall Length
9 1/4 in
Handle Diameter
5/16 in
Details
Item
Scriber
Point Type
Straight
Magnet End
No
Handle Material
Steel
Threaded Points
No
Tip Material
Steel
Head
L Shaped
Replaceable Tip
No
Handle
Solid
Finish
Nickel Plated
Product Type
Scriber
Magnetic Tip
Nonmagnetic
Threaded Tip
Non-Threaded Tip
Removable Tip
Permanent Tip
Tip Type
90 Degrees Angle, Straight
Description
Scriber, Handle Material Steel, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Steel, Tip Type 90 Degrees Angle, Straight, Overall Length 9 1/4 in, Finish Nickel Plated, Handle Diameter 5/16 in, Product Type Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.