Zoro Homepage

Setting Ring, 203mm dia.

  • Mfr # 6313-8

  • Zoro # G2549397


product price: $2,195.99
/ea
Free Shipping & Returns

Key Features

Type
Inside Micrometer Accessory Setting Standard
For Use With
Zero Setting Micrometers
Dia. (In.)
8
Application
Manufacturing, Metal Working, Quality Control
Outside Diameter
11.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-8
Zoro #
G2549397
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
8
Outside Diameter
11.811 in
Inside Diameter
8 in
Dimension Type
Inch
Thickness
1.26 in

Details

Item
Micrometer Setting Ring
Type
Inside Micrometer Accessory Setting Standard
For Use With
Zero Setting Micrometers
Application
Manufacturing, Metal Working, Quality Control
Accuracy
+/-0.00028 in

Description

Micrometer Setting Ring, Accuracy +/-0.00028 in, Dimension Type Inch, Inside Diameter 8 in, Outside Diameter 11.811 in, Thickness 1.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.