Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Insize Setting Ring, 5/16" dia. 6313-0D335

Setting Ring, 5/16" dia. (Discontinued)

  • Mfr # 6313-0D335
  • Zoro # G6570249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-0D335
Zoro #
G6570249
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
.335mm
Inside Diameter
0.328 in
Dimension Type
Inch
Outside Diameter
0.335 in

Details

Item
Micrometer Setting Ring
Type
Inside Micrometer Accessory Setting Standard
Application
Manufacturing, Metal Working, Quality Control
For Use With
Zero Setting Micrometers
Accuracy
0.00002 in

Description

Micrometer Setting Ring, Accuracy 0.00002 in, Dimension Type Inch, Inside Diameter 0.328 in, Outside Diameter 0.335 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.