Sheet Mental Thickness Gage
Mfr # 4853-1
Zoro # G916114324
product price: $56.99
/eaKey Features
Decimal Inches Measured - Maximum
0.035 in
Material
Steel
Decimal Inches Measured - Minimum
0.0239 in
Product Type
Sheet Thickness Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4853-1
Zoro #
G916114324
UPC #
-
Country of Origin
China
Details
Item
Sheet Mental Thickness Gage
Decimal Inches Measured - Maximum
0.035 in
Material
Steel
Decimal Inches Measured - Minimum
0.0239 in
Product Type
Sheet Thickness Gauge
Description
Sheet Mental Thickness Gage, Gauge Standard Not Applicable, Increments Not Applicable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.