Zoro Homepage

Small Hole Probe

  • Mfr # ISR-S400-SB30

  • Zoro # G6551087


product price: $2,311.99
/ea
Free Shipping & Returns

Key Features

Application
Manufacturing, Metal Working, Quality Control
For Use With
IRS-s400 Series
Type
Surface Tester Accessory Probe
Probe Tip Radius
5 micron
Compatible with Manufacturer Model No.
ISR-S400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-S400-SB30
Zoro #
G6551087
UPC #
-
Country of Origin
Italy

Dimensions

Probe Tip Radius
5 micron
Probe Tip Length
0.866 in
Stylus Length
3.5mm

Details

Item
Small Hole Probe
Application
Manufacturing, Metal Working, Quality Control
For Use With
IRS-s400 Series
Type
Surface Tester Accessory Probe
Compatible with Manufacturer Model No.
ISR-S400
Product Type
Small Hole Probe

Description

Small Hole Probe, Compatible with Brand and Series INSIZE ISR-S400, Compatible with Manufacturer Model No. ISR-S400, Probe Tip Length 0.866 in, Probe Tip Radius 5 micron, Probe Type Probe for Plane Surfaces and Holes, Stylus Length 3.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.