Snap Gage
Mfr # 2186-75E
Zoro # G716114272
product price: $1,090.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
2.008 in
Parallelism
0.00020 in
Inches Measured - Maximum
3 in
Measurement Style
Slide Actuation
Contact Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2186-75E
Zoro #
G716114272
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
2.008 in
Details
Item
Snap Gage
Parallelism
0.00020 in
Inches Measured - Maximum
3 in
Measurement Style
Slide Actuation
Contact Material
Carbide
Inches Measured - Minimum
2 in
Anvil Flatness
59 uin
Requires Indicator
No
Measuring Force
1.8 lbf
Description
Snap Gage, Graduations Not Applicable, Accuracy Not Applicable, Contact Material Carbide, Dimension Type Not Applicable, Includes Indicator Not Applicable, Operation Type Not Applicable, Requires Indicator No, Anvil Flatness 59 uin, Dial Reading Not Applicable, Measurement Style Slide Actuation, Measuring Force 1.8 lbf, Parallelism 0.00020 in, Throat Depth 2.008 in, Indicator Mount Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.