Zoro Homepage

Spherical Micrometer, Ratchet Thimble

  • Mfr # 3260-4S

  • Zoro # G0134889


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
3 to 4"
Features
Measure Wall Thickness of Tubes, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260-4S
Zoro #
G0134889
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.315 in x 0.197 in
Spindle Size
0.315 in x 0.197 in
Spindle Diameter
0.197 in
Dimension Type
Inch
Spindle Diameter1
0.197 in
Jaw Depth
2.244 in

Details

Item
Tube Micrometer
Resolution
0.0001"
Range
3 to 4"
Features
Measure Wall Thickness of Tubes, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Anvil Material
Carbide
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide
IP Rating
Not Rated
Thimble Type
Ratchet
Anvil Shape
Spherical
Accuracy
+/-0.00020in
Operation Type
Mechanical
Coolant Resistant
No
Minimum Measurement - Inch
3 in
Maximum Measurement - Inch
4 in
Inches Measured - Maximum
4in
Spindle Shape
Curved
Inches Measured - Minimum
3in
Rotating Spindle
Yes

Description

Digital Spherical Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.00020in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.315 in x 0.197 in, Coolant Resistant No, Dimension Type Inch, Jaw Depth 2.244 in, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Included Certification Not Applicable, Includes Setting Standard, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.