Zoro Homepage

Spline Micrometer, Ratchet Thimble

  • Mfr # 3233-5B

  • Zoro # G0134843


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Spline
Anvil
Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3233-5B
Zoro #
G0134843
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.394 in x 0.118 in
Spindle Size
0.118 in x 0.394 in
Spindle Diameter
0.118 in
Dimension Type
Inch
Jaw Depth
3.228 in
Spindle Diameter1
0.118 in

Details

Item
Micrometer
Resolution
0.0001"
Range
4 to 5"
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Spline
Anvil
Spline
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Spindle Material
Carbide
Anvil Material
Carbide
SPC Output
No
IP Rating
Not Rated
Coolant Resistant
No
Thimble Type
Ratchet
Anvil Shape
Flat
Operation Type
Mechanical
Accuracy
+/-0.00025in
Minimum Measurement - Inch
4 in
Maximum Measurement - Inch
5 in
Rotating Spindle
Yes
Inches Measured - Minimum
4in
Spindle Shape
Spline
Inches Measured - Maximum
5in

Description

Digital Spline Micrometer, Range 4 in to 5 in, Resolution 0.0001 in, Accuracy +/-0.00025in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.394 in x 0.118 in, Coolant Resistant No, Dimension Type Inch, Jaw Depth 3.228 in, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Included Certification Not Applicable, Includes Setting Standard, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.