Zoro Homepage

Spring Anvil, 20 mm L, 18 mm W

  • Mfr # ISY-300-3

  • Zoro # G605968528


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 mm
Overall Length
20 mm
Overall Width
80 mm
Material
Steel
Anvil Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-300-3
Zoro #
G605968528
UPC #
6940561974799
Country of Origin
China

Dimensions

Overall Height
20 mm
Overall Length
20 mm
Overall Width
80 mm
Anvil Length
20 mm
Anvil Width
18 mm

Details

Item
Spring Anvil
Material
Steel
Compatible Fixturing Set Manufacturer Number
ISY-300
Product Type
Spring Anvil
Number of Pieces
1

Description

Spring Anvil, Anvil Length 20 mm, Anvil Width 18 mm, Compatible Fixturing Set Manufacturer Number ISY-300, Material Steel, Number of Pieces 1, Overall Height 20 mm, Overall Length 20 mm, Overall Width 80 mm, Product Type Spring Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.