Square
Mfr # 4796-500
Zoro # G716114326
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Outside Dimensions
20 x 12 in
Material
Stainless Steel
Squareness - Inch
Inside:.00272", Outside:.00276"
Angle
90 Degrees
With Wide Base
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4796-500
Zoro #
G716114326
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
20 x 12 in
Details
Item
Square
Material
Stainless Steel
Squareness - Inch
Inside:.00272", Outside:.00276"
Angle
90 Degrees
With Wide Base
No
Case Type
Box
Description
Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 20 x 12 in, Case Type Box, Squareness - Inch Inside:.00272 In., Outside:.00276 In., With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.