Zoro Homepage

Square

  • Mfr # 4796-75

  • Zoro # G216114314


product price: $27.79
/ea

Key Features

With Wide Base
No
Outside Dimensions
3 x 2 in
Material
Stainless Steel
Angle
90 Degrees
Squareness - Inch
Inside:.00102", Outside:.00110"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4796-75
Zoro #
G216114314
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
3 x 2 in

Details

Item
Square
With Wide Base
No
Material
Stainless Steel
Angle
90 Degrees
Squareness - Inch
Inside:.00102", Outside:.00110"
Case Type
Box

Description

Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 3 x 2 in, Case Type Box, Squareness - Inch Inside:.00102 In., Outside:.00110 In., With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.