Stand For Granite Surface Plate
Mfr # 6902-64H
Zoro # G016342610
product price: $1,229.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Construction
Steel
Maximum Stand Height
945 mm
Mobile or Stationary
Stationary
Open or Cabinet
Open Stand
For Surface Plate Edge Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6902-64H
Zoro #
G016342610
UPC #
-
Country of Origin
China
Dimensions
Maximum Stand Height
945 mm
Details
Construction
Steel
For Use With
For Granite Surface Plates630×400×80mm
Item
Stand For Granite Surface Plate
Mobile or Stationary
Stationary
Open or Cabinet
Open Stand
For Surface Plate Edge Style
Flat
Description
Stand For Granite Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length Not Applicable, For Surface Plate Width Not Applicable, For Use With For Granite Surface Plates630�400�80mm, Maximum Stand Height 945 mm, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length Not Applicable, Overall Width Not Applicable, Size Not Applicable, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.