Zoro Homepage

Steel Rule, SS, 20" L, Unfinished, 1-3/16"W

  • Mfr # 7110-500

  • Zoro # G2549412


product price: $21.69
/ea

Key Features

Length (In.)
20 in
Width (In.)
1 3/16 in
Material
Stainless Steel
Graduations
0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110-500
Zoro #
G2549412
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
20 in
Width (In.)
1 3/16 in
Size
20 in
Width (mm)
29.9 mm
Length (mm)
500 mm
Thickness
0.05 in
Folded Length
20 in
Length - SAE
20 in
Hanging Hole Diameter
1/4 in
Length - Metric
500 mm
Width - Metric
29.9 mm
Width - SAE
1 3/16 in

Details

Item
Steel Rule
Material
Stainless Steel
Graduations
0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
Graduation Type
Inch/Metric
Includes
Pouch
Markings
Etched and Black Painted
Construction
Stainless Steel
Hook Type
No Hook
Measurement Type
SAE, Metric
Features
Non-Glare Surface
Reading Direction
Left to Right
Magnetic
Nonmagnetic
System of Measurement
Metric/SAE
Graduation Marks
0.5mm (1st 10 cm), 1/16 in, 1/32 in (1st 3 in), 1 mm
Graduation Color
Black
Sides
Double-Sided
Rule Type
Rule
Orientation
Horizontal
Flexibility
Rigid
Numeric Marks
Inches, Millimeters
Graduation Units
Inches, Millimeters
Graduation Mark Style
Etched
Folding Rule Type
Outside Read
Hanging Capability
Hanging Hole
Accuracy
+/- 0.006 in
Rule Color
Clear
Edge Style
Square
Numeric Format
Decimal

Description

Steel Rule, Thickness 0.05 in, Graduation Marks 0.5mm (1st 10 cm), 1/16 in, 1/32 in (1st 3 in), 1 mm, Coating Not Applicable, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Not Applicable, System of Measurement Metric/SAE, Features Non-Glare Surface, Accuracy +/- 0.006 in, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.