Zoro Homepage

Taper Gage

  • Mfr # 4829-1E

  • Zoro # G616114259


product price: $17.99
/ea

Key Features

SPC Output
No
Gauge Style
Flat Leaf
Material
Steel
Inches Measured - Maximum
6 in
Graduations
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4829-1E
Zoro #
G616114259
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.693 in
Dimension Type
Fractional Inch

Details

Item
Taper Gage
SPC Output
No
Gauge Style
Flat Leaf
Material
Steel
Inches Measured - Maximum
6 in
Graduations
1/64 in
Inches Measured - Minimum
0 in
Number of Leaves
2
Finish
Uncoated

Description

Taper Gage, Resolution Not Applicable, Graduations 1/64 in, SPC Output No, Data Output Type Not Applicable, Material Steel, Dimension Type Fractional Inch, Gauge Style Flat Leaf, Number of Leaves 2, Finish Uncoated, Overall Length 6.693 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.