Shop INSIZE
See all product information
Create Account
TAPER GAGE
- Mfr # 4833-1
- Zoro # G022917703
product price:Â
$
27.89
/ea
Key Features
Dimension Type
Metric
Gauge Style
Flat Leaf
Material
Steel
Inches Measured - Minimum
1/32 in
Inches Measured - Maximum
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4833-1
- Zoro #
- G022917703
- UPC #
- 6928640319433
- Country of Origin
- China
- Item
- Taper Gauge
- Gauge Style
- Flat Leaf
- Material
- Steel
- Inches Measured - Minimum
- 1/32 in
- Inches Measured - Maximum
- 5/8 in
- Number of Leaves
- 1
- Graduations
- 0.1 mm
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Dimension Type
- Metric
Description
Taper Gauge, Graduations 0.1 mm, Data Output Type Not Applicable, Material Steel, Dimension Type Metric, Gauge Style Flat Leaf, Number of Leaves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.