Zoro Homepage

Taper Gage, SS, 5.748" L, 5.51" Probe Depth

  • Mfr # 4833-1E

  • Zoro # G4444354


product price: $23.69
/ea

Key Features

Measuring Range (In.)
0.031 to 0.625
Material
Steel
Graduations
1/64 in
Length (In.)
5.748
Includes
Diameter Correction Table, Plastic Storage Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4833-1E
Zoro #
G4444354
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5.748
Probe Depth (In.)
5.51
Width (In.)
11/16
Overall Length
5 3/4 in
Dimension Type
Fractional Inch

Details

Item
Taper Gauge
Measuring Range (In.)
0.031 to 0.625
Material
Steel
Graduations
1/64 in
Includes
Diameter Correction Table, Plastic Storage Sleeve
Features
Measure Opening, Slot Width, Hole Diameter
Finish
Uncoated
Number of Leaves
1
Number of Pieces
1
Measuring Range (In./mm)
0.031 to 0.625
Operation Type
Mechanical
Gauge Style
Flat Leaf
Range
1/32 in to 5/8 in
SPC Output
No
Inches Measured - Minimum
5/8 in
Inches Measured - Maximum
1/32 in

Description

Taper Gauge, Range 1/32 in to 5/8 in, Resolution Not Applicable, Graduations 1/64 in, SPC Output No, Data Output Type Not Applicable, Material Steel, Dimension Type Fractional Inch, Gauge Style Flat Leaf, Number of Leaves 1, Operation Type Mechanical, Finish Uncoated, Includes Diameter Correction Table, Plastic Storage Sleeve, Overall Length 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.