Zoro Homepage

Thickness Gage

  • Mfr # 2363-055

  • Zoro # G916114294


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Accuracy
+/-0.0015 in
Long Form Calibration Certificate
No
Throat Depth
0.394 in
Dial Reading
0-0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2363-055
Zoro #
G916114294
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
0.394 in
Dimension Type
Inch

Details

Graduations
0.0005 in
Accuracy
+/-0.0015 in
Long Form Calibration Certificate
No
Dial Reading
0-0.5"
Item
Thickness Gage
Contact Material
steel
Inches Measured - Maximum
0.5 in
Millimeters Measured - Maximum
0 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

Thickness Gage, Graduations 0.0005 in, Accuracy +/-0.0015 in, Long Form Calibration Certificate No, Contact Material steel, Dial Reading 0-0.5 In., Dimension Type Inch, Throat Depth 0.394 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.