Thickness Gage
Mfr # 2674-10
Zoro # G816114226
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Throat Depth
4.724 in
Accuracy
+/- 0.001 in
Millimeters Measured - Minimum
0.01 mm
Case Type
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2674-10
Zoro #
G816114226
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
4.724 in
Dimension Type
Inch/Metric
Details
Long Form Calibration Certificate
No
Item
Thickness Gage
Accuracy
+/- 0.001 in
Millimeters Measured - Minimum
0.01 mm
Case Type
Case
Millimeters Measured - Maximum
10 mm
Data Output Type
Cabled, Wireless
Inches Measured - Maximum
0.4 in
Inches Measured - Minimum
0.0005 in
Contact Material
Ceramic
Resolution
0.0005 in, 0.01 mm
SPC Output
Yes
Included Certification
No Included Certification
Operation Type
Digital
Description
Thickness Gage, Resolution 0.0005 in, 0.01 mm, Accuracy +/- 0.001 in, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Contact Material Ceramic, Dimension Type Inch/Metric, Operation Type Digital, Throat Depth 4.724 in, Case Type Case, Included Certification No Included Certification
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.