Zoro Homepage

Thickness Gage

  • Mfr # 2872-101

  • Zoro # G016093581


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
Accuracy
+/-0.0004 in
Throat Depth
4.724 in
Contact Material
Ceramic
Inches Measured - Minimum
0.00005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2872-101
Zoro #
G016093581
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
4.724 in
Dimension Type
Inch/Metric

Details

Item
Thickness Gage
Long Form Calibration Certificate
No
Accuracy
+/-0.0004 in
Contact Material
Ceramic
Inches Measured - Minimum
0.00005 in
Resolution
0.0000.5 in, 0.001 mm
Case Type
Case
Millimeters Measured - Maximum
10 mm
Operation Type
Digital
Millimeters Measured - Minimum
0.001 mm
Inches Measured - Maximum
0.4 in
SPC Output
Yes
Data Output Type
Cabled, Wireless
Included Certification
No Included Certification

Description

Thickness Gage, Resolution 0.0000.5 in, 0.001 mm, Accuracy +/-0.0004 in, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Contact Material Ceramic, Dimension Type Inch/Metric, Operation Type Digital, Throat Depth 4.724 in, Case Type Case, Included Certification No Included Certification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.