Thickness Gage
Mfr # 2873-10
Zoro # G216093589
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
1.378 in
Long Form Calibration Certificate
No
Accuracy
+/- 0.001 in
Resolution
0.0005 in, 0.01 mm
Included Certification
No Included Certification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2873-10
Zoro #
G216093589
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
1.378 in
Dimension Type
Inch/Metric
Details
Item
Thickness Gage
Long Form Calibration Certificate
No
Accuracy
+/- 0.001 in
Resolution
0.0005 in, 0.01 mm
Included Certification
No Included Certification
Millimeters Measured - Minimum
0.01 mm
Inches Measured - Maximum
0.4 in
Operation Type
Digital
Data Output Type
Cabled, Wireless
Contact Material
Ceramic
SPC Output
Yes
Millimeters Measured - Maximum
10 mm
Inches Measured - Minimum
0.0005 in
Case Type
Case
Description
Thickness Gage, Resolution 0.0005 in, 0.01 mm, Accuracy +/- 0.001 in, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Contact Material Ceramic, Dimension Type Inch/Metric, Operation Type Digital, Throat Depth 1.378 in, Case Type Case, Included Certification No Included Certification
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.