Zoro Homepage

Thickness Gage

  • Mfr # 2876-10

  • Zoro # G516114243


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.001 in
Long Form Calibration Certificate
No
Throat Depth
0.827 in
Inches Measured - Minimum
0.0005 in
Resolution
0.0005 in, 0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2876-10
Zoro #
G516114243
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
0.827 in
Dimension Type
Inch/Metric

Details

Accuracy
+/- 0.001 in
Long Form Calibration Certificate
No
Item
Thickness Gage
Inches Measured - Minimum
0.0005 in
Resolution
0.0005 in, 0.01 mm
Operation Type
Digital
Included Certification
No Included Certification
SPC Output
Yes
Millimeters Measured - Minimum
0.01 mm
Data Output Type
Cabled, Wireless
Contact Material
Ceramic
Millimeters Measured - Maximum
10 mm
Case Type
Case
Inches Measured - Maximum
0.4 in

Description

Thickness Gage, Resolution 0.0005 in, 0.01 mm, Accuracy +/- 0.001 in, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Contact Material Ceramic, Dimension Type Inch/Metric, Operation Type Digital, Throat Depth 0.827 in, Case Type Case, Included Certification No Included Certification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.