Zoro Homepage

Three Point Internal Micrometer

  • Mfr # 3227-E0425

  • Zoro # G5050772


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Range
0.35 in to 0.425 in
Includes
0.35 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E0425
Zoro #
G5050772
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
6.146 in
Rod Lengths Included
4 in
Depth Measurement - Maximum
6.146 in

Details

Item
Mechanical 3-Point Inside Micrometer
Resolution
0.0001 in
Range
0.35 in to 0.425 in
Includes
0.35 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
Number of Measuring Rods
0
Certification
Certificate of Inspection
Rod Type
Extension
Maximum Measurement - Inch
0.425 in
Contact Point Material
Steel
Included Certification
Certificate of Inspection
Accuracy
+/-0.00016 in
Inside Micrometer Type
3-Point Inside Micrometer
Thimble Type
Ratchet
Operation Type
Mechanical
Number of Micrometers
1
Minimum Measurement - Inch
0.35 in
Contact Point Shape
Curved
Inches Measured - Minimum
0.35 in
Inches Measured - Maximum
0.425 in

Description

Mechanical 3-Point Inside Micrometer, Range 0.35 in to 0.425 in, Resolution 0.0001 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Contact Point Material Steel, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes 0.35 in dia. Setting Ring, 4 in Extension Rod, Lock Nut Type Ratchet Stop, Maximum Measurement - Inch 0.425 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.