Tubular Inside Micrometer, Plain Thimble
Mfr # 3225-20
Zoro # G6253961
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Curved
Anvil
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3225-20
Zoro #
G6253961
UPC #
-
Country of Origin
China
Dimensions
Rod Diameter
0.709 in
Rod Lengths Included
1 in, 2 in, 4 in, 8 in
Description
Mechanical Tubular-Rod Inside Micrometer, Range 4 in to 20 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 4, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.