Zoro Homepage

UT Thickness Gage, MaxFreq 15MHz

  • Mfr # ISU-700D

  • Zoro # G511935034


product price: $8,449.99
/ea
Free Shipping & Returns

Key Features

Maximum Velocity
9.999 mps
Battery Size
AAA
Minimum Frequency
15 Hz
Thickness Measurement Resolution
0.001 in
Maximum Frequency
15 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISU-700D
Zoro #
G511935034
UPC #
6940561958225
Country of Origin
China

Dimensions

Battery Size
AAA
Thickness Measurement Resolution
0.001 in
Minimum Thickness Measured
0.008 in
Thickness Measurement Accuracy
+/-0.04mm (H Less Than10mm) +/-(0.04+H/1000)mm (Hz10mm)H is the thickness to be measured in mm +/-.002"(H Less Than.394") +/-(.002"+H/1000)"(Hz.394")H is the thickness to be measured in inch
Maximum Thickness Measured
0.394 in

Details

Maximum Velocity
9.999 mps
Minimum Frequency
15 Hz
Maximum Frequency
15 MHz
Number of Records Stored
10,000
Calibration Certificate Type
Not Certified
Minimum Velocity
1 mps
Includes
Couplant, Transducer
Item
Ultrasonic Thickness Gauge
Power Source
Battery
Number of Digits
4

Description

Ultrasonic Thickness Gauge, Includes Couplant, Transducer, Thickness Measurement Accuracy +/-0.04mm (H less than 10mm)+/-(0.04+H/1000)mm (Hz10mm)H is the thickness to be measured in mm +/-.002 In.(H less than .394 In.)+/-(.002 In.+H/1000) In.(Hz.394 In.)H is the thickness to be measured in inch, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type Not Certified, Maximum Frequency 15 MHz, Maximum Thickness Measured 0.394 in, Minimum Thickness Measured 0.008 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.