V-Anvil Micrometer, V-Shaped Anvil
Mfr # 3290-063
Zoro # G6274517
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Range
0.04 to 0.6"
Operation
Mechanical
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3290-063
Zoro #
G6274517
UPC #
-
Country of Origin
China
Dimensions
Spindle Size
0.256 in
Anvil Size
0.256 in
Spindle Diameter
0.256 in
Dimension Type
Inch
Spindle Diameter1
0.256 in
Description
Mechanical V-Anvil Micrometer, Range 0.04 in to 0.06 in, Resolution 0.001 in, Accuracy 0.00016 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure The Outside Diameter Of Cutting Tools, Included Certification Not Included, Includes Hard Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.