Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Anvil Micrometer, V-Shaped Anvil

  • Mfr # 3590-457E

  • Zoro # G0135263


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Measure the Outside Diameter of Cutting Tools, Automatic Power Off
Includes
(1) Battery (LR44)
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3590-457E
Zoro #
G0135263
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Electronic Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 1.8"
Operation
Electronic
Features
Measure the Outside Diameter of Cutting Tools, Automatic Power Off
Includes
(1) Battery (LR44)
Spindle
Flat
Anvil
V-Shaped
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
Yes
IP Rating
IP65
Spindle Material
Carbide
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Accuracy
+/-0.00016 in
Maximum Measurement - mm
45 mm
Minimum Measurement - Inch
1 in
Minimum Measurement - mm
25 mm
Case Type
Case
Data Output Type
Cabled, Wireless
Case Included
Yes
Display Type
LCD
Thimble Type
Ratchet
Maximum Measurement - Inch
1.8 in
Operation Type
Digital
Coolant Resistant
Yes
Anvil Shape
V-Shaped
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Includes Battery
Yes
Inches Measured - Maximum
1.8 in
Rotating Spindle
Yes
Spindle Shape
Flat
Inches Measured - Minimum
1 in
Millimeters Measured - Minimum
25 mm
Millimeters Measured - Maximum
45 mm

Description

Digital V-Anvil Micrometer, Range 1 in to 1.8 in, 25 to 45 mm, Resolution 0.00005 in, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.