
Waterproof Dial Indicator, 0.4"X.0005", Lug Back (Discontinued)
- Mfr # 2324-04A
- Zoro # G700454469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2324-04A
Zoro #
G700454469
UPC #
6928640393327
Country of Origin
Unknown
Dimensions
Dial Size
2.421 in
Details
Graduations
0.0005 in
Range
0.4 in
Accuracy
First 2.5 rev: +/-0.0005 in; Overall: +/-0.0015 in
Contact Point Style
Ball Point
Back Type
Lug Back
Range per Revolution
0.05 in
Bezel Lock
No
Standards
Meet ASME B89.1.10M-2001
Description
Waterproof Dial Indicator, 0.4"X.0005", Lug Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.