Shop INSIZE

Wireless Digital Caliper, SS

  • Mfr # 1113-200
  • Zoro # G000430026

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0 to 8 in
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1113-200
Zoro #
G000430026
UPC #
-
Country of Origin
China
Caliper Material
Stainless Steel
Caliper Range
0 to 8 in
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Battery
CR2032
Display
Electronic
Compatible Wireless Transmitter
Built-In Zigbee Signal
Millimeters Measured - Minimum
0.01 mm
Millimeter Graduations
10 mm (Upper Scale)
Long Form Calibration Certificate
No
Inches Measured - Minimum
0.005 in
Water Resistant
No
Inches Measured - Maximum
8 in
Functions
Data Output; Inch/mm Conversion
Jaw Shape
Standard
IP Rating
Not Rated
Included Certification
Certificate of Inspection with NIST Traceability
Data Output Wireless Option
Built-In
Inch Graduations
1 in (Lower Scale)
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Jaw Material
Stainless Steel
Measurement Type
Depth, Inside, Outside, Step
Battery Type
CR2032
Data Output Type
Wireless
Jaw Actuation Type
Thumb Wheel
Millimeters Measured - Maximum
200 mm
Item
Wireless Digital Caliper
Non-Magnetic
No
Display Type
Digital

Dimensions

Jaw Depth
1 31/32 in
Bar Width
0.63 in
Tip Radius
0.146 in
Total Caliper Length
11.26 in
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
15/16 in

Description

Wireless Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.