This item is Discontinued.

Insl-X By Benjamin Moore Anti-Slip Coating, Tile Red, 1 gal. SU0505092-01

Anti-Slip Coating, Tile Red, 1 gal. (Discontinued)

  • Mfr # SU0505092-01
  • Zoro # G1223162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU0505092-01
Zoro #
G1223162
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Tile Red
Base Type
Water
Resin Type
Acrylic Copolymer
Surface
Asphalt, Concrete, Metal, Wood
Coverage
80 to 120 sq ft/gal
Finish
Flat
Application Method
Brush, Roller, Squeegee
VOC Content
133 g/L
Coating Type
Anti-Slip Coating
Application Temperature
55 Degrees to 90 Degrees F
Dry Time
1 to 2 hr
Exposure Conditions
Interior/Exterior
Dry Time - Light Traffic
24 hr
Dry Time Tack Free
1 to 2 hr
Dry Time Recoat
8 hr
Item
Anti-Slip Floor Coating
Surface Material
Asphalt, Concrete, Metal, Wood
Surface Type
Areas Subjected to Foot Traffic, Patios, Pool Decks, Steps, Tennis Courts, Walkways
Maximum Application Temperature
90 Degrees F
Activator Required
No
Use Location
Exterior, Interior
Standards
OSHA
Minimum Application Temperature
55 Degrees F
Surface Texture
Rough, Smooth
Activator, Base, Paint or Primer
Base
Primer Required
Yes
Reflective
No
Resistance Properties
Abrasion Resistant, Resistant to Ponding Water
Container Type
Can
Sub Brand
INSL-X
Sheen
Flat
Cure Time
4 to 5 day
Coverage Area
80 to 120 sq ft/gal
Heat Resistant
No
For Use With
Areas Subjected to Foot Traffic, Patios, Pool Decks, Steps, Tennis Courts, Walkways
Dry Time to Recoat
8 hr

Description

Paint, VOC Content 150g/L, Size 1 gal., Color Tile Red, Flat Finish, Coverage 80 to 120 sq. ft., Dry Time Tack Free 1 to 2 hr., Dry Time Recoat 8 hr., Application Temperature 50 to 90 F, Application Method Brush, Roll, Squeegee, Asphal, Metal, Wood, Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, NY, RI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.