This item is Discontinued.

Insl-X By Benjamin Moore Fire Retardant, 5 gal., 30 min. Dry Time FR110099-05

Fire Retardant, 5 gal., 30 min. Dry Time (Discontinued)

  • Mfr # FR110099-05
  • Zoro # G9363284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR110099-05
Zoro #
G9363284
UPC #
090548243953
Country of Origin
United States

Dimensions

Size
5 gal.

Details

Color
White
Surface
Wood, Dry Wall, Masonry and Metal
Coverage
300 to 330 sq. ft.
Application Method
Brush, Roll, Spray
VOC Content
45g/L
Item
Fire Retardant Coating
Dry Time Recoat
4 hr.
Dry Time
30 min.

Description

Fire Retardant Coating, Color White, Dry Time 30 min, Application Method Brush, Roll, Spray, VOC Content 45g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.