This item is Discontinued.

Insl-X By Benjamin Moore Pool Paint, Semi-gloss, Acrylic-Based Base, 1 gal WR1023092-01

Pool Paint, Semi-gloss, Acrylic-Based Base, 1 gal (Discontinued)

  • Mfr # WR1023092-01
  • Zoro # G5391723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR1023092-01
Zoro #
G5391723
UPC #
00090548137214
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Pool Paint
For Use On Surface Material
Concrete, Gunite, Marcite
Paint Color Family
Blues
Finish
Semi-gloss
Paint Sub-Brand
INSL-X
Paint Base Type
Acrylic-Based
Color
Ocean Blue
Coverage
300 to 400 sq. ft.
VOC Content
233g/L
Dry Time
30 min.
Dry Time Recoat
4 to 6 hr.
Resin Type
Acrylic
Application Method
Brush, Roll, Spray
Exposure Conditions
Exterior
Application Temperature
45 Degrees to 95 Degrees F
For Use With
Fountains, Pools
Moisture Resistant
Yes
Minimum Application Temperature
50 Degrees F
Tintable
Yes
Skid Resistant
No
Fade Resistant
No
Scrubbable
Yes
VOC Compliant
Yes
Surface Type
Gunite, Marcite
Dry Time to Recoat
4 to 6 hr
Washable
Yes
Container Type
Can
Use Location
Exterior, Interior
VOC Content Weight Percentage
50 to 60%
Surface Material
Concrete, Gunite, Marcite
For Use On
Fountains, Pools
Flammability
Non-Flammable
Transparency
Non-Transparent
Resistance Properties
Water Resistant
Primer Required
No
Sheen
Semi-Gloss
Surface Texture
Rough, Smooth
Coverage Area
300 to 400 sq ft/gal
Sub Brand
INSL-X
Series Number
WR-10
Maximum Application Temperature
90 Degrees F

Description

Pool Paint,1 gal,Ocean Blue,Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.