This item is Discontinued.

Insl-X By Benjamin Moore Pool Paint, Semi-gloss, Rubber-Based Base, White, 1 gal CR2610092-01

Pool Paint, Semi-gloss, Rubber-Based Base, White, 1 gal (Discontinued)

  • Mfr # CR2610092-01
  • Zoro # G705311255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2610092-01
Zoro #
G705311255
UPC #
90548104513
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Pool Paint
For Use On Surface Material
Swimming Pools
Paint Color Family
Whites
Finish
Semi-gloss
Paint Sub-Brand
INSL-X
Paint Base Type
Rubber-Based
Color
White

Description

Waterborne Swimming Pool Paint can be applied to slightly damp surfaces dries quickly for recoating and withstands continuous submersion in fresh or salt water. Use Waterborne Swimming Pool Paint over most types of properly prepared existing pool paints as well as bare concrete or plaster marcite gunite and other masonry surfaces in sound condition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.