This item is Discontinued.

Insl-X By Benjamin Moore Pool Paint, Semi-Gloss, White, 1 gal CR2610092-01

Pool Paint, Semi-Gloss, White, 1 gal (Discontinued)

  • Mfr # CR2610092-01
  • Zoro # G1479037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2610092-01
Zoro #
G1479037
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Pool Paint
Color Family
Whites
Finish
Semi-Gloss
Base Type
Solvent
Color
White
Coverage
250 to 300 sq ft/gal
VOC Content
565 g/L
Dry Time
30 min
Dry Time Recoat
24 hr
Application Temperature
50 Degrees to 100 Degrees F
For Use With
Fountains, Pools
Application Method
Brush, Roller, Spray
Cure Time
7 to 14 day
Resin Type
Chlorinated Rubber
Exposure Conditions
Interior/Exterior
Surface Type
Gunite, Marcite
Tintable
Yes
Scrubbable
Yes
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough, Smooth
Resistance Properties
Abrasion Resistant, Water Resistant
Coverage Area
250 to 300 sq ft/gal
Maximum Application Temperature
100 Degrees F
Sheen
Semi-Gloss
Sub Brand
INSL-X
Use Location
Exterior, Interior
Fade Resistant
Yes
VOC Content Weight Percentage
45 to 55%
Dry Time to Recoat
24 hr
Chemical Resistant
Yes
Surface Material
Concrete, Gunite, Marcite
Washable
Yes
Primer Required
No
Transparency
Non-Transparent
Chemicals Resisted
Alkalis
Container Type
Can
Series Number
CR-26
Skid Resistant
No
Moisture Resistant
Yes
For Use On
Fountains, Pools
Flammability
Flammable
Sub-Category
Swimming Pool Paints
System Series
CR2610

Description

Paint, Chlorinated Pool, Color White, Semi-Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 50 to 90 F, Coverage 250 to 300 sq. ft., Concrete, Gunnite and Marcite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.