Shop INSTALL BAY
Create Account
GT083 Lil Chizler Hard Card
- Mfr # GT083
- Zoro # G604030301
product price:Â
$
25.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT083
- Zoro #
- G604030301
- UPC #
- 86429231607
- Country of Origin
- China
Description
We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices.
Features- Ideal for removing film or adhesive decals from sensitive surface
- For pressing down small film creases or air bubbles
- Color: Pink
- Type: Hard Card
- Dimension: 2.9 x 2.2 x 0"
- Weight: 0.07
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.