Shop SYBA MULTIMEDIA
See all product information
Create Account
SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels
- Mfr # SY-ACC65092
- Zoro # G504030548
product price:Â
$
40.29
/ea
Key Features
Color
Black
Features
Adjustable Width, Lockable Caster, Mobility, Rubber Pad, Swivel Casters
Includes
(4) Roller Castors.
Material
Plastic
Max. Load Capacity
540 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SY-ACC65092
- Zoro #
- G504030548
- UPC #
- 810154010905
- Country of Origin
- China
- Color
- Black
- Features
- Adjustable Width, Lockable Caster, Mobility, Rubber Pad, Swivel Casters
- Includes
- (4) Roller Castors.
- Material
- Plastic
- Max. Load Capacity
- 540 lb
- Mounting
- Floor
- Item
- CPU Stand
Description
Adjustable computer stand is designed to support and elevate most desktop & tower style computers. Increases airflow and saves desktop space by storing the CPU under or beside your desk.
Features- Width is easily adjustable to hold most computers, no tools needed
- 4 locking and swiveling casters provide mobility and stability
- Rolls for easier access to back of the computer
- Rubber pads on clamps provide a firm grip on your CPU and protects it from scratching and scuffing
- 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels
- Color: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.