Shop RAIN DESIGN
See all product information
Create Account
10043 Mbase 21.5 in.
- Mfr # 10043
- Zoro # G404030310
product price:Â
$
75.69
/ea
Key Features
Material
Aluminum
Color
Silver
Features
Cable Management, Ergonomic, Pull-out Drawer, Ventilated
Mounting
Desktop
Max. Screen Size Supported
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10043
- Zoro #
- G404030310
- UPC #
- 891607000087
- Country of Origin
- China
Dimensions
- Max. Screen Size Supported
- 21.5 in
Details
- Material
- Aluminum
- Color
- Silver
- Features
- Cable Management, Ergonomic, Pull-out Drawer, Ventilated
- Mounting
- Desktop
- Item
- Computer Stand
- Compatibility
- Apple iMacApple Thunderbolt Display
Description
Features
- Ergonomic improvement with a 2 in. height elevation
- Elegant design and aluminum built that integrates perfectly with the iMac
- Reduce clutter with the drawer compartment that can be used for storing gadgets
- Easy pull-out feature of the drawer compartment allows easy access while not hitting the keyboard
- Cable management through access from the back of mBase
- Air vents at the back of mBase to allow heat dissipation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.