This item is Discontinued.

Instant Pot Instant Dual Pod Plus 2 L Black Coffee Maker 140-6013-01

Instant Dual Pod Plus 2 L Black Coffee Maker (Discontinued)

  • Mfr # 140-6013-01
  • Zoro # G005267979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140-6013-01
Zoro #
G005267979
UPC #
810028586031
Country of Origin
China

Description

Kickstart your day with freshly brewed coffee or espresso, from one amazing machine. The 3-in-1 Dual Pod Plus is compatible with K-Cup pods, Nespresso capsules and your own ground coffee with the included reusable pod, so you can enjoy your favorite brew any time. The handy reusable pod lets you use your own coffee grounds, giving you unlimited choices every day. The adjustable brew strength lets you brew a bolder cup of coffee when you want it in your daily routine. This coffee maker is simple to operate, automatically selecting the optimum brew temperature and pressure and easy to maintain with a large 68-ounce water reservoir and low-water and cleaning indicators.


  • • 3-in-1 functionality compatible with k-cup pods, nespresso capsules and your own ground coffee with the included reusable pod
  • • Cafe quality beverages perfect for coffee and espresso, brewing at the optimum temperature (195F) and pressure (19-bar pump)
  • • Tailor every pour adjustable brew strength so you can make a bolder cup of coffee
  • • Multiple brewing sizes - 8, 10 and 12 oz k-cup; 2, 4 and 6 oz nespresso
  • • Brew more, refill less - large, removable 68-ounce water reservoir
  • • Travel mug friendly fits up to 7 inch tall 16oz travel mug with the removable drip tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.