Zoro Homepage

Drain Trap Sealer, 1 Liter

  • Mfr # 8805

  • Zoro # G816501408


product price: $16.39
/ea
Sold in multiples of 4 for $65.56

Key Features

Container Type
Bottle
Standards
NSF
Fragrance
Fresh
Cleaner Form
Liquid
Garbage Disposal Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8805
Zoro #
G816501408
UPC #
022798880503
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Container Type
Bottle
Standards
NSF
Fragrance
Fresh
Cleaner Form
Liquid
Garbage Disposal Safe
Yes
Flash Point
Greater Than 208 Degrees F
Item
Drain Trap Sealer
Cleaner Type
Drain
Septic System Safe
Yes
NSF Rating
C2
Product Label
Drain Trap Sealer
Color
Blue

Description

Drain Trap Sealer, Cleaner Type Drain, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Fresh, Product Label Drain Trap Sealer, Product Series Instant Power(R) Professional, Standards NSF, Color Blue, Flash Point Greater Than 208 Degrees F, NSF Rating C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.