Shop INSTAPAK QUICK
See all product information
Create Account
Foam bag, 20 in Length, 18 in Width, Polyurethane, Blue
Mfr # IQRT45B
Zoro # G6499127
product price:Â
$
1,469.99
/pk of 120, $12.25/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Length
20 in
Width
18 in
Color
Blue
Order in Multiples of
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IQRT45B
- Zoro #
- G6499127
- UPC #
- 848109001142
- Country of Origin
- United States
- Item
- Foam Bag
- Material
- Polyurethane
- Color
- Blue
- Order in Multiples of
- 1
Description
Foam Bag,Expandable,HD,18x20 In.,PK120, Package Quantity 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.