Shop INSTAPAK QUICK
See all product information
Create Account
Foam bag, 24 in Length, 18 in Width, Polyurethane, Blue
Mfr # IQRT60
Zoro # G6499090
product price:Â
$
498.99
/pk of 30, $16.63/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Length
24 in
Width
18 in
Color
Blue
Order in Multiples of
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IQRT60
- Zoro #
- G6499090
- UPC #
- 841436076173
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 18 in
Details
- Item
- Foam Bag
- Material
- Polyurethane
- Color
- Blue
- Order in Multiples of
- 1
Description
Foam Bag,Thick,Expandable,18x24 In.,PK30, Package Quantity 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov