Shop INSTAPAK QUICK
See all product information
Create Account
InstantFoamPackaging, 15in, 18in, PK36
Mfr # IQHRT00-10
Zoro # G9195377
product price:Â
$
162.99
/pk of 36, $4.53/ea
Free Shipping & Returns
Key Features
Instant Foam Type
Instant Foam without Warming System
Bag Width
18 in
Bag Length
15 in
Bag Number
10
Bags per Case
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IQHRT00-10
- Zoro #
- G9195377
- UPC #
- -
- Country of Origin
- United States
- Item
- Instant Foam Packaging
- Instant Foam Type
- Instant Foam without Warming System
- Bag Number
- 10
- Bags per Case
- 36
- Includes Warming System
- Without Warming System
Description
Instant Foam Packaging, Instant Foam Type Instant Foam without Warming System, Bag Width 18 in, Bag Length 15 in, Bag Number 10, Bags per Case 36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.