Zoro Homepage

Additional Shelf for Patriot Table

  • Mfr # GRPT48-AS-2

  • Zoro # G810993377


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Finish
Painted
Color
Petal White
Overall Length
4 ft
Product Type
Shelf
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPT48-AS-2
Zoro #
G810993377
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Height
12 in

Details

Item
Additional Shelf for Patriot Table
Finish
Painted
Color
Petal White
Product Type
Shelf
Material
Steel

Description

Additional Shelf for Patriot Table, Material Steel, Petal White, Finish Painted

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.