Zoro Homepage

Adjustable Table, 2000 lb. Cap., 48"W, 36"H

  • Mfr # GRHD-4824-AE

  • Zoro # G6173490


product price: $2,708.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
24 in
Height
36 in
Load Capacity
2,000 lb
Countertop Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHD-4824-AE
Zoro #
G6173490
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
24 in
Height
36 in
Overall Width
24 in
Overall Height
36 in
Height Range
30 in to 36 in
Overall Length
4 ft
Adjustable Height - Minimum
30 in
Countertop Thickness
1 in
Adjustable Height - Maximum
36 in

Details

Load Capacity
2,000 lb
Item
Heavy Duty Steel Table
Countertop Material
Epoxy
Color
Pearl White
Includes
(4) Leveling Glides
Frame Material
Steel
Material
Steel
Product Type
Lab Table
Work Surface Material
Epoxy
ADA Compliant
ADA Compliant

Description

Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 48 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.