Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Instock Adjustable Table, 2000 lb. Cap., 72"W, 36"H GRHD-7224-CFE

Adjustable Table, 2000 lb. Cap., 72"W, 36"H (Discontinued)

  • Mfr # GRHD-7224-CFE
  • Zoro # G6173929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHD-7224-CFE
Zoro #
G6173929
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
24 in
Height
36 in
Overall Length
6 ft
Overall Height
36 in
Overall Width
24 in
Countertop Thickness
1 in

Details

Load Capacity
960 lb
Item
Heavy Duty Steel Table
Frame Material
Steel
Includes
(4) Casters
Countertop Material
Epoxy
Color
Pearl White
Caster Type
Locking Swivel
Material
Steel
Product Type
Lab Table
ADA Compliant
Not ADA Compliant
Work Surface Material
Epoxy

Description

Heavy Duty Steel Table, Load Capacity 960 lb, Width 72 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Casters

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.