Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Instock Adjustable Table, 960 lb. Cap., 48"W, 30" D GRHD-4830-CAP

Adjustable Table, 960 lb. Cap., 48"W, 30" D (Discontinued)

  • Mfr # GRHD-4830-CAP
  • Zoro # G6173770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHD-4830-CAP
Zoro #
G6173770
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
30 in
Height
36 in
Overall Length
4 ft
Overall Height
36 in
Height Range
30 in to 36 in
Overall Width
30 in
Adjustable Height - Maximum
36 in
Countertop Thickness
1 in
Adjustable Height - Minimum
30 in

Details

Load Capacity
960 lb
Item
Heavy Duty Steel Table
Includes
(4) Casters
Caster Type
Locking Swivel
Frame Material
Steel
Material
Steel
Color
Pearl White
Countertop Material
Phenolic
Product Type
Lab Table
Work Surface Material
Phenolic Resin
ADA Compliant
ADA Compliant

Description

Heavy Duty Steel Table, Load Capacity 960 lb, Width 48 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.